Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1076-RD_7X5

  • Zoro # G9996682


product price: $3.59
/ea

Key Features

Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1076-RD_7X5
Zoro #
G9996682
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
Electrical Hazard
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
Orange
Language
English
Legend Color
Black
Legend Style
Text
Header Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Mounting Style
Surface
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 yr
Adhesive Style
Permanent
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Warning
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products