Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1086-RD_7X5

  • Zoro # G2716135


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Warning
Legend
Fall Hazard
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1086-RD_7X5
Zoro #
G2716135
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Fall Protection
Material
Vinyl
Legend Color
Black
Background Color
Orange
Mounting Style
Surface
Language
English
OSHA Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fall Hazard
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Header
Warning
Corrosion Resistant
No
Outdoor Life Expectancy
1 yr
Graffiti Resistant
Yes
Sign Header Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products