Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1094-RD_7X5

  • Zoro # G2716010


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1094-RD_7X5
Zoro #
G2716010
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Subject Matter
Facility
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Orange
Double-Sided
No
Mounting Style
Surface
Header Background Color
Black, Orange
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Orange
Material
Vinyl
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Header
Warning
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 yr
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Legend Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.