Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1119-RD_7X5

  • Zoro # G9784573


product price: $3.15
/ea

Key Features

Header
Warning
Legend
High Voltage
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1119-RD_7X5
Zoro #
G9784573
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Language
English
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
Background Color
Orange
Subject Matter
Electrical Hazard
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
High Voltage
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Mirror Print
No
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.