Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1217-RD_7X5

  • Zoro # G2714148


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1217-RD_7X5
Zoro #
G2714148
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Risk of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown of Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Mounting Style
Surface
Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Material
Vinyl
Double-Sided
No
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Language
English
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Warning
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Sign Header Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Background Color
Orange
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend
Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Risk Of Electrical Shock From Energy Stored In Capacitors Entry Prohibited For 5 Minutes After Shutdown Of Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.