Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1240-RD_7X5

  • Zoro # G2097588


product price: $3.39
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1240-RD_7X5
Zoro #
G2097588
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Engineer Grade
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Warning
Legend Style
Text
Glow-in-the-Dark
No
Legend
This Compressor Starts Automatically
Background Color
Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Double-Sided
No
Language
English
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Format
Traditional OSHA
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
This Compressor Starts Automatically
Mirror Print
No
Material Properties
Flexible
Sign Header
Warning
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
State Specific Sign
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Security Sign
Subject Matter
Facility
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Mounting Style
Surface

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Compressor Starts Automatically, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.