Shop LYLE

Warning Sign, 6 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1797-EG_18x6

  • Mfr # T1-1797-EG_18x6
  • Zoro # G5219197

product price: 
$
19.79
/ea

Key Features

Header
No Header
Legend
Emergency Fuel Pump Shut Off
Width
18 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1797-EG_18x6
Zoro #
G5219197
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Emergency Fuel Pump Shut Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Color
Red
Double-Sided
No
Symbol
Right Arrow
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Emergency Fuel Pump Shut Off
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Fuel Shut Off Sign

Dimensions

Width
18 in
Height
6 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Pump Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.