Warning Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0001-GA_4x6

  • Mfr # LCVB-0001-GA_4x6

  • Zoro # G5203690


product price:  $12.55
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0001-GA_4x6
Zoro #
G5203690
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Biohazard
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Maximum Service Temperature
145 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
2 Flange
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend
Biohazard
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Glow
Chemical Resistant
No
Sign Header Background Color
Black, Orange
Sign Header
Warning
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Warning Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Background Color Glow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products