Warning Sign, 6 in H, 7 1/2 in W, V-Shape Projection, English, LCVB-0001-RA_4x6

  • Mfr # LCVB-0001-RA_4x6
  • Zoro # G5182867
product price: 
$
11.75
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCVB-0001-RA_4x6
Zoro #
G5182867
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Biohazard
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Orange
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Sign Header Background Color
Black, Orange
Sign Header Text Color
Black
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Legend
Biohazard
Sign Header Style
Text
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Warning Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.