Warning Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0011-ED_10x7

  • Mfr # LCU6-0011-ED_10x7

  • Zoro # G5277391


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0011-ED_10x7
Zoro #
G5277391
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Header Text Color
Black
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Warning
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products