Warning Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0027-ED_10x7

  • Mfr # LCU6-0027-ED_10x7

  • Zoro # G5295689


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Warning
Legend
No Smoking, Eating Or Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0027-ED_10x7
Zoro #
G5295689
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
No Smoking, Eating Or Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products