Shop LYLE

Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1086-RA_10X7

  • Mfr # U6-1086-RA_10X7
  • Zoro # G1812441

product price: 
$
9.89
/ea

Key Features

Header
Warning
Legend
Fall Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1086-RA_10X7
Zoro #
G1812441
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Fall Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Black/Orange
Background Color
Orange
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Fall Protection
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Language
English
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Background Color
Orange
Maximum Service Temperature
170 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Fall Hazard
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Metal Detectable
Yes
Product Type
Warning Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.