Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1100-NA_10x7

  • Mfr # U6-1100-NA_10x7

  • Zoro # G5200933


product price:  $7.15
/ea

Key Features

Header
Warning
Legend
Goggles and Gloves Are Required When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1100-NA_10x7
Zoro #
G5200933
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Goggles and Gloves Are Required When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Warning
Anti-Slip Surface
No
Sign Legend
Goggles And Gloves Are Required When Handling Chemicals
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Background Color
Orange
Corrosion Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles And Gloves Are Required When Handling Chemicals, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products