Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1177-NA_10x7

  • Mfr # U6-1177-NA_10x7

  • Zoro # G5248892


product price:  $7.15
/ea

Key Features

Header
Warning
Legend
No Swimming No Fishing No Ice Skating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1177-NA_10x7
Zoro #
G5248892
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
No Swimming No Fishing No Ice Skating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
White
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Swimming No Fishing No Ice Skating
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming No Fishing No Ice Skating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.