Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1235-NA_10x7

  • Mfr # U6-1235-NA_10x7

  • Zoro # G5270489


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
THINK SAFETY FIRST, LAST & ALWAYS.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1235-NA_10x7
Zoro #
G5270489
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
THINK SAFETY FIRST, LAST & ALWAYS.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
White
Double-Sided
No
Header Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Warning
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6
Sign Header Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.