Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1243-NA_10x7

  • Mfr # U6-1243-NA_10x7

  • Zoro # G5177203


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1243-NA_10x7
Zoro #
G5177203
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Door Must Be Kept Closed
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.