Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0013-ED_10x7

  • Mfr # LCU6-0013-ED_10x7

  • Zoro # G5233641


product price:  $3.29
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0013-ED_10x7
Zoro #
G5233641
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Write on Surface
No
Adhesive Style
Permanent
Legend Pictogram ID
PADM-47
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
Warning
Sign Legend Background Color
White
Legend Pictogram Description
No Entry
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Header Pictogram ID
PPIC-51
Sign Legend
Authorized Personnel Only.
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.