Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0042-ED_10x7

  • Mfr # LCU6-0042-ED_10x7

  • Zoro # G5224471


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0042-ED_10x7
Zoro #
G5224471
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Sign Header
Warning
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
Authorized Personnel Only
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.