Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0048-ED_10x7

  • Mfr # LCU6-0048-ED_10x7

  • Zoro # G5279729


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-ED_10x7
Zoro #
G5279729
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Warning
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend
Hazardous Waste
Adhesive Style
Permanent
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products