Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0069-ED_10x7

  • Mfr # LCU6-0069-ED_10x7

  • Zoro # G5276332


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Warning
Legend
Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0069-ED_10x7
Zoro #
G5276332
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Acid
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Acid
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products