Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0133-ED_10x7

  • Mfr # LCU6-0133-ED_10x7

  • Zoro # G5178892


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0133-ED_10x7
Zoro #
G5178892
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Chock Wheels Before Loading And Unloading
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Orange
Sign Header
Warning
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products