Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0136-ED_10x7

  • Mfr # LCU6-0136-ED_10x7

  • Zoro # G5234883


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
warning
Legend
This property protected by security patrol
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0136-ED_10x7
Zoro #
G5234883
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
warning
Legend
This property protected by security patrol
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Background Color
Orange
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
This Property Protected By Security Patrol
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Security Patrol, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.