Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1195-NP_10X7
Mfr # U6-1195-NP_10X7
Zoro # G4719849
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Header
Warning
Legend
Perimeter Alarm Installed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6-1195-NP_10X7
Zoro #
G4719849
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Perimeter Alarm Installed, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.