Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1235-NP_10X7

  • Mfr # U6-1235-NP_10X7

  • Zoro # G4720068


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State Of California To Cause Cancer California Health & Safety Code Section 25249.5
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1235-NP_10X7
Zoro #
G4720068
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State Of California To Cause Cancer California Health & Safety Code Section 25249.5
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Standards
OSHA 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header
Warning
State Specific Sign
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Chemical Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Background Color
White
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.6, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.