Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1236-NP_10X7

  • Mfr # U6-1236-NP_10X7

  • Zoro # G4720077


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Warning
Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1236-NP_10X7
Zoro #
G4720077
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Header Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Chemical Resistant
No
Sign Header
Warning
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.