Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1243-NP_10X7

  • Mfr # U6-1243-NP_10X7

  • Zoro # G4720129


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1243-NP_10X7
Zoro #
G4720129
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Black
Chemical Resistant
No
Sign Header
Warning
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend
This Door Must Be Kept Closed
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.