Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1278-NP_10X7

  • Mfr # U6-1278-NP_10X7

  • Zoro # G4720250


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Dock
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1278-NP_10X7
Zoro #
G4720250
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Dock
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Style
Text
Chemical Resistant
No
Sign Header Background Color
Orange
Mirror Print
No
Sign Header Text Color
Black
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.