Shop LYLE

Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1280-NP_10X7

  • Mfr # U6-1280-NP_10X7
  • Zoro # G4720269

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
You May Be In A Blind Spot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1280-NP_10X7
Zoro #
G4720269
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
You May Be In A Blind Spot
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Standards
OSHA 1910.145
Header Legend Color
White
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Red
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header
Warning
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Other Format
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
You May Be In A Blind Spot
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend You May Be In A Blind Spot, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.