Warning Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U6-1122-RD_10X7

  • Mfr # U6-1122-RD_10X7

  • Zoro # G2715505


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1122-RD_10X7
Zoro #
G2715505
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Orange
Language
English
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Material
Vinyl
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Hot
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Metal Detectable
No
Chemical Resistant
No
Sign Header Background Color
Orange
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend
Hot
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.