Warning Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U6-1278-RD_10X7

  • Mfr # U6-1278-RD_10X7

  • Zoro # G2713271


product price:  $4.39
/ea

Key Features

Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1278-RD_10X7
Zoro #
G2713271
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Subject Matter
Truck & Driver
Header Legend Color
Black
Language
English
Background Color
Orange
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Sign Header Background Color
Orange
Chemical Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.