Shop LYLE

Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1001-RA_10X7

  • Mfr # U6-1001-RA_10X7
  • Zoro # G2716738

product price: 
$
10.29
/ea

Key Features

Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1001-RA_10X7
Zoro #
G2716738
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Language
English
Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Subject Matter
Pesticides
Header Legend Color
Black
Background Color
White
Header Background Color
White
Legend Style
Text
Mounting Style
Surface
ANSI Compliant
Yes
Legend/Background Color
Black/White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Background Color
White
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Area Treated With Pesticides Do Not Enter
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Warning
Material Properties
Rigid
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Header Style
Text
Product Type
Warning Sign
Shell Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area Treated With Pesticides Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.