Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RD_10X7

  • Mfr # U6-1041-RD_10X7

  • Zoro # G2278249


product price:  $4.39
/ea

Key Features

Header
Warning
Legend
Chemical Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1041-RD_10X7
Zoro #
G2278249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Language
English
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Black, Orange
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Header Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend
Chemical Storage Area
Graffiti Resistant
Yes
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Orange
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
State Specific Sign
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.