Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-RA_10X7

  • Mfr # U6-1043-RA_10X7

  • Zoro # G2105726


product price:  $9.09
/ea

Key Features

Header
Warning
Legend
Combustible Dust Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1043-RA_10X7
Zoro #
G2105726
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Combustible Dust Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
ANSI Compliant
Yes
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Language
English
Subject Matter
Flammables, Combustibles, Explosives
Legend Style
Text
Legend/Background Color
Black/Orange
Legend Color
Black
Material
Aluminum
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend
Combustible Dust Area
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
170 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Metal Detectable
Yes
State Specific Sign
No
Sign Legend Background Color
Orange
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.