Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-RD_10X7

  • Mfr # U6-1043-RD_10X7

  • Zoro # G2716500


product price:  $3.99
/ea

Key Features

Header
Warning
Legend
Combustible Dust Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1043-RD_10X7
Zoro #
G2716500
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Combustible Dust Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
Orange
Subject Matter
Flammables, Combustibles, Explosives
Header Legend Color
Black
Mounting Style
Surface
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Material
Vinyl
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Write on Surface
No
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Legend
Combustible Dust Area
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Warning
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.