Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1051-RA_10X7

  • Mfr # U6-1051-RA_10X7

  • Zoro # G2716397


product price:  $9.39
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1051-RA_10X7
Zoro #
G2716397
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Cancer Hazard
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/White
Header Background Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Other Format
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Warning
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
White
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products