Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1051-RD_10X7

  • Mfr # U6-1051-RD_10X7

  • Zoro # G2716388


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1051-RD_10X7
Zoro #
G2716388
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Legend Style
Text
Background Color
White
Legend/Background Color
Black/White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Mounting Style
Surface
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Subject Matter
Cancer Hazard
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Format
Other Format
Includes Mounting Hardware
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header
Warning
Sign Header Background Color
White
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Mirror Print
No
Sign Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.