Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1055-RA_10X7

  • Mfr # U6-1055-RA_10X7

  • Zoro # G2716336


product price:  $9.89
/ea

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1055-RA_10X7
Zoro #
G2716336
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Header Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Background Color
Orange
Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend/Background Color
Black/Orange
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Header
Warning
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
170 Degrees F
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.