Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1055-RD_10X7

  • Mfr # U6-1055-RD_10X7

  • Zoro # G2716327


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1055-RD_10X7
Zoro #
G2716327
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Material
Vinyl
Language
English
Double-Sided
No
Legend Style
Text
Subject Matter
Chemicals/Hazardous
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Background Color
Orange
Legend/Background Color
Black/Orange
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header
Warning
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Adhesive Type
Acrylic
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.