Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1089-NA_10x7

  • Mfr # U6-1089-NA_10x7

  • Zoro # G5177160


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1089-NA_10x7
Zoro #
G5177160
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Flammable
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Background Color
Orange
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.