Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1089-RA_10X7

  • Mfr # U6-1089-RA_10X7

  • Zoro # G2716108


product price:  $9.89
/ea

Key Features

Header
Warning
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1089-RA_10X7
Zoro #
G2716108
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Language
English
ANSI Compliant
Yes
Background Color
Orange
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend
Flammable
Material Special Properties
Metal Detectable
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.