Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1089-RD_10X7

  • Mfr # U6-1089-RD_10X7

  • Zoro # G2716099


product price:  $4.39
/ea

Key Features

Header
Warning
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1089-RD_10X7
Zoro #
G2716099
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Surface
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Flammables, Combustibles, Explosives
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Header Legend Color
Black
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Header Background Color
Black, Orange
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 2 yr
Sign Legend
Flammable
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.