Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1092-RA_10X7

  • Mfr # U6-1092-RA_10X7

  • Zoro # G2716065


product price:  $9.45
/ea

Key Features

Header
Warning
Legend
Flammable Liquids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1092-RA_10X7
Zoro #
G2716065
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Orange
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Background Color
Orange
Language
English
Mounting Style
Surface
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
170 Degrees F
Sign Legend
Flammable Liquids
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
Abrasion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header
Warning
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.