Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1092-RD_10X7

  • Mfr # U6-1092-RD_10X7

  • Zoro # G2278206


product price: $4.39
/ea

Key Features

Header
Warning
Legend
Flammable Liquids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1092-RD_10X7
Zoro #
G2278206
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Surface
Legend/Background Color
Black/Orange
Subject Matter
Flammables, Combustibles, Explosives
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header
Warning
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Flammable Liquids
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.