Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1096-NA_10x7

  • Mfr # U6-1096-NA_10x7

  • Zoro # G5185737


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1096-NA_10x7
Zoro #
G5185737
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gasoline
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header
Warning
Sign Legend Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Sign Legend
Gasoline
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products