Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1110-RD_10X7

  • Mfr # U6-1110-RD_10X7

  • Zoro # G2715679


product price:  $4.39
/ea

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1110-RD_10X7
Zoro #
G2715679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Black
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
Legend Style
Text
Legend Color
Black
Header Background Color
Black, Orange
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Hazardous Material Storage Area
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Warning
Sign Header Background Color
Orange
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.