Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1207-RD_10X7

  • Mfr # U6-1207-RD_10X7

  • Zoro # G2714288


product price:  $4.09
/ea

Key Features

Header
Warning
Legend
Propane
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1207-RD_10X7
Zoro #
G2714288
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Propane
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Material
Vinyl
Language
English
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Legend Color
Black
Header Legend Color
Black
Background Color
Orange
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Sign Legend
Propane
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
State Specific Sign
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Orange
Chemical Resistant
No
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.