Shop LYLE

Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1234-NA_10x7

  • Mfr # U6-1234-NA_10x7
  • Zoro # G5179793

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health & Safety Code Section 25249.5
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1234-NA_10x7
Zoro #
G5179793
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer California Health & Safety Code Section 25249.5
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 1910.145
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Metal Detectable
No
Abrasion Resistant
No
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Includes Mounting Hardware
No
Sign Header
Warning
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
State Specific Regulations
CA 25249.5
Mirror Print
No
Sign Format
Other Format
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.