Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1234-RA_10X7

  • Mfr # U6-1234-RA_10X7

  • Zoro # G2713910


product price:  $8.25
/ea

Key Features

Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1234-RA_10X7
Zoro #
G2713910
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Area Contains A Chemical Known To The State of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Double-Sided
No
Language
English
Mounting Style
Surface
Subject Matter
Chemicals/Hazardous
Material
Aluminum
Sign Legend Color
Black
Header Legend Color
Black
Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Regulations
CA 25249.5
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend
This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Sign Header Background Color
White
Mirror Print
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Contains A Chemical Known To The State Of California To Cause Birth Defects Or Other Reproductive Harm. California Health And Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.