Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1044-RA_10X7

  • Zoro # G2716476


product price: $7.85
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1044-RA_10X7
Zoro #
G2716476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Header Legend Color
Black
Language
English
OSHA Compliant
Yes
Background Color
Orange
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Personal Protection
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend
Construction Area
Sign Header Background Color
Orange
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
170 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header
Warning
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Metal Detectable
Yes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products