Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1045-RA_10X7

  • Zoro # G2716430


product price: $8.89
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1045-RA_10X7
Zoro #
G2716430
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Background Color
Orange
Language
English
Header Background Color
Black, Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
Surface
Header Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Orange
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Sign Legend
Construction Zone
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header
Warning
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Zone, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.